Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Serrated lock washer, internally serrated, shape J DIN 6798 zinc-plated steel, blue passivated (A2K). Internally serrated.

DIN 6798 steel zinc-plated shape J
WSH-SER-DIN6798-J-(A2K)-D6,4

Art.-no. 04286

EAN 4011231998741

Individual price display after login
Serrated lock washer, internally serrated, shape J DIN 6798 zinc-plated steel, blue passivated (A2K). Internally serrated.

Art.-no. 04286

Individual price display after login
Quantity
PU
x 250 pcs
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
DIN 6798

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Form

J

Design

Inner serrating

Suitable for screw thread

M6

Internal diameter (d1)

6.4 mm

Outer diameter (d2)

11 mm

Height

2.1 mm

Thickness

0.7 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information