Serrated locking nut
DIN 6923 similar sst A4 Gleitmo 615 locking teeth
NUT-HEX-FLG-SER-SIDIN6923-A4-(GL615)-M4
Register now and access more than 125,000 products
DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).
Datasheets(X)
Thread type x nominal diameter (D) | M4 |
Height (h1) | 4 mm |
Flange diameter (dc) | 10 mm |
External drive (s1) | WS7 |
Standards | DIN Similar to 6923 |
Material | Stainless steel A4 |
Surface | Slide coating |
RoHS-compliant | Yes |
Locking device operating principle | Serration |
Locking function | Locking against self-loosening by mechanical interlocking |
Head type | Hexagon head with flange |
Pitch | 0.7 mm |