Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Serrated locking nut

DIN 6923 sim. stl 8 yellow zn plated locking teeth
NUT-SER-SIDIN6923-8-WS24-(A2C)-M16

Art.-no. 039416

EAN 4066443109263

Individual price display after login
Serrated locking nut

Art.-no. 039416

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 6923, steel 8, zinc-plated, yellow chromated (A2C), with locking teeth
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M16

Height (h1)

16 mm

Flange diameter (dc)

34.5 mm

External drive (s1)

WS24

Standards

DIN 6923 similar

Material

Steel

Property class

8

Surface

Zinc plated yellow

RoHS-compliant

No

Locking device operating principle

Serration

Locking function

Locking against self-loosening by mechanical interlocking

Pitch

2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information