Serrated washer, externally serrated, shape A DIN 6797, A2 stainless steel
DIN 6797 stainless steel A2 shape A
WSH-SER-DIN6797-A2-A-D21,0
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 21 mm |
Outer diameter (d2) | 33 mm |
Height (h1) | 2.8 mm |
Thickness | 1.4 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | Type A |
Design | Externally serrated |
DIN | 6797 |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)