Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Serrated washer, internally serrated, type J DIN 6797, zinc-plated steel, blue passivated (A2K)

DIN 6797 steel zinc-plated shape J
WSH-SER-DIN6797-J-(A2K)-D4,3

Art.-no. 04244

EAN 4011231371704

Individual price display after login
Serrated washer, internally serrated, type J DIN 6797, zinc-plated steel, blue passivated (A2K)

Art.-no. 04244

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Serrated discs are spring-loaded fastening elements and act by means of their axial spring action.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 6797

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Form

Type J

Design

Inner serrating

Suitable for screw thread

M4

Internal diameter (d1)

4.3 mm

Outer diameter (d2)

8 mm

Height (h1)

1 mm

Thickness

0.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information