Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Set screw, hex socket and dog point

GEW-STI-DIN915-45H-(A2K)-M12X26,5-NZG

Art.-no. 0991610628

EAN 4049557766652

Individual price display after login
Set screw, hex socket and dog point

Art.-no. 0991610628

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

26.5 mm

Internal drive (s1)

HS6

Standards

DIN 915

Material

Steel

Surface

Zinc plated

Hardness category

45H

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information