Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Sheet metal nut Type 11

Sheet-metal nut, type 11
NUT-SHTMET-MB-ST-(ZN)-MKB-10.2-4,8MM

Art.-no. 0501104066

EAN 4047376501140

Individual price display after login
Sheet metal nut Type 11

Art.-no. 0501104066

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Doubly bent
  • Quick and secure connection of two or more components

  • Easy assembly and disassembly

  • Tolerance compensation and blind mounting possible
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Slide onto (sheet metal) edges

Suitable for screw

Diameter 4.8 mm

Min./max. attachment thickness

1.5-2.5 mm

Length (A)

20.7 mm

Width (B)

18.5 mm

Distance between centre of hole and edge (C)

10 mm

Material thickness (S)

0.7 mm

Surface

Flake zinc silver

Material

Spring steel CK 67

Corresponds to original spare part number

A0029948045, 99950707202

Form

R

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information