Sheet metal nut, type 1
Sheet-metal nut closed screw-in area
NUT-SHTMET-MB-(A3A)-L22,3MM-D5,5MM
Register now and access more than 125,000 products
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
Datasheets(X)
Slide onto (sheet metal) edges
Form | C |
Suitable for screw | Diameter 5.5 mm |
Min./max. attachment thickness | 0.75-1.5 mm |
Min./max. grip range (f) | 0.75-1.5 mm |
Length (L) | 22.3 mm |
Width (B) | 15 mm |
Distance between centre of hole and edge (C) | 16 mm |
Material thickness (S) | 0.8 mm |
Material | Spring steel CK 67 |
Surface | Zinc plated transparent |
Corresponds to original spare part number | A0009944745 |