Sheet metal shears REDSTRIPE
Sheet metal shears REDSTRIPE
SHTMETSHRS-STRAIGHT-L250MM
REDSTRIPE
Register now and access more than 125,000 products
Design | Straight |
Length (L) | 250 mm |
Cutting edge length | 30 mm |
Max. cutting capacity in sheet metal | 1.2 mm |
Max. cutting capacity in stainless steel | 0.75 mm |
Datasheets(X)