Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Sheet metal shears

Ideal snips with lock
SHTMETSHRS-HO-RIGHT

Art.-no. 071403 11

EAN 4011231707794

Individual price display after login
Sheet metal shears

Art.-no. 071403 11

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

The cutting edge geometry and favourable leverage facilitate the high cutting performance of 1.8 mm on sheet metals and 1.2 mm on V2A as well as excellent smooth-cutting properties
  • Leverage reduces the amount of force expended

  • Fine serrations on blades prevents sheet metal slippage

  • PVC-coated handles with slip guard improve working safety

  • Self-opening thanks to integrated spring

  • Locking mechanism

  • Ergonomically designed handle shape
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Right-hand cutting

Max. cutting capacity in sheet metal

1.8 mm

Max. cutting capacity in stainless steel

1.2 mm

Length

260 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information