Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Sheet metal shears US model REDSTRIPE

Sheet metal shears US model REDSTRIPE
SHTMETSHRS-ST-175MM

Art.-no. 5772002007

EAN 4099618231339

Individual price display after login
Sheet metal shears US model REDSTRIPE

Art.-no. 5772002007

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

175 mm

Cutting edge length

50 mm

Max. cutting capacity in sheet metal

1.2 mm

Max. cutting capacity in stainless steel

0.7 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information