Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Shelf for 300 ml cans

DBSHLF-CAN-300ML-RED

Art.-no. 0961940005

EAN 4066443157455

Individual price display after login
Shelf for 300 ml cans

Art.-no. 0961940005

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

With 12 holding racks for cans with a capacity of up to 300 ml
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Traffic red RAL 3020

Width

536 mm

Depth

340 mm

Height

520 mm

Surface

Powder-coated

Material

Steel

Product weight (per item)

7900.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information