Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Shelf for storage boxes Adapter for storage boxes size 3

ORSY system rack Kanban adapter
ADAPT-KANBAN-490/345-RED

Art.-no. 0961935003

EAN 4038898586111

Individual price display after login
Shelf for storage boxes Adapter for storage boxes size 3

Art.-no. 0961935003

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For equipping with 12 storage boxes in size 3

After installation, components with a depth of 340 mm can continue to be built up.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Traffic red RAL 3020

Width

536 mm

Depth

475 mm

Height

520 mm

Surface

Powder-coated

Material

Steel

Distance between shelves

230 mm

Product weight (per item)

7200.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information