Shelf, one compartment
SHLF-SR-RED
Art.-no. 0961940004
EAN 4066443157462
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
For cans, buckets, tall packages, spray cans, pressure sprayer bottles, large containers etc.
Product information
Datasheets(X)
Colour | Traffic red RAL 3020 |
Width | 536 mm |
Depth | 340 mm |
Height | 520 mm |
Surface | Powder-coated |
Material | Steel |
Product weight (per item) | 3500.000 g |