Shelf, two compartments
SHLFUNT-DOUBLE-RED
Art.-no. 0961950
EAN 4024835626477
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
For large packages, cardboard boxes or open goods
- Perforations for dividing with separating plates
Product information
Datasheets(X)
Colour | Traffic red RAL 3020 |
Width | 536 mm |
Depth | 340 mm |
Height | 520 mm |
Surface | Powder-coated |
Material | Steel |
Distance between shelves | 214 mm |
Product weight (per item) | 5800.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!