Shim ring DIN 988, steel, plain
DIN 988 steel plain
RG-SHIM-DIN988-60X75X1,0
Register now and access more than 125,000 products
![]() | |
Standards | DIN 988 |
Internal diameter (d1) | 60 mm |
Outer diameter (d2) | 75 mm |
Thickness (h1) | 1 mm |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)