Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Shop engine crane

Hydraulic folding workshop crane, heavy-duty
WRKSHPCRN-ST-25/1950MM-1T-(FWK-1000)

Art.-no. 071585 023

EAN 4056807092898

Individual price display after login
Shop engine crane

Art.-no. 071585 023

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Foldable for easy storage

• Designed for shops with limited space


• Heavy steel construction for maximum durability


• Boom is reinforced to increase strength and eliminate vibration with telescoping at 4 positions.


• Rugged hydraulic cylinder


• Heavy-duty steel casters for easy positioning


• Front casters include a safety brake to prevent movement


• Includes heavy steel hook with safety latch


• Wide base for maximum stability

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

1 t

Length

1520 mm

Width

1030 mm

Min. height

25 mm

Max. height

1950 mm

Material

Steel

Surface

Lacquered

Product weight (per item)

80.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information