Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Side cutters DIN ISO 5749

Side cutters DIN ISO 5749
SDCTR-BLACK/RED-L200MM

Art.-no. 071501 573

EAN 4050382275356

Individual price display after login
Side cutters DIN ISO 5749

Art.-no. 071501 573

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • Strength-saving, clean cutting due to specially-milled precision cutting edge

  • High-quality tool steel ensures long service life and precision of blades

  • Inductively hardened

  • Surface entirely polished and sealed with clear lacquer

  • Handle shells: PVC, double-dipped
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cutting soft and extremely hard wires and cables

Length (L)

200 mm

Max. hard wire diameter cutting capacity

3.0 mm

Max. medium wire diameter cutting capacity

4.2 mm

Max. piano wire diameter cutting capacity

2.5 mm

Length in inches (L)

8 in

Type of joint

Lap joint

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information