Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Silicone spray

Silicon spray
SILSPR-500ML

Art.-no. 0893221

EAN 4099617011482

Individual price display after login
Silicone spray

Art.-no. 0893221

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Ensures long-lasting protection, preservation and insulation of vehicle exterior and interior plastic, rubber and metal parts; good lubricating properties
  • Plastic parts retain a high-gloss finish and do not become brittle

  • Rubber parts are protected, do not become brittle and do not freeze or stick

  • Impregnated folding roofs and hoods

  • Anti-static effect (dust-repellent)

  • Protects electrical contacts against moisture

  • Sliding roof and seat rails, seat belt rollers etc. run smoothly

  • Prevents squeaks and creaks between dissimilar materials, e.g. metal/plastic etc.

  • Serves as an installation aid, e.g. for hose connections

  • No staining
Notice

Not suitable for lubricating metal/metal constructions.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For bumpers, protective strips, plastic rails and guides, door and sealing rubbers, rubber cuffs and hoses.

Contents

500 ml

Container

Spray can

Colour

Colourless

Chemical basis

Mineral oil

Density/conditions

0.61 g/cm³ / at 20°C

Min./max. temperature conditions

-5 to 40 °C

Shelf life from production

24 Month

Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 3
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 4
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 4
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information