Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Single-pole voltage tester

Single-pole voltage tester
TEST-VDE-1PIN-(150-250V)

Art.-no. 0613247360

EAN 4024835545648

Individual price display after login
Single-pole voltage tester

Art.-no. 0613247360

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The dark background enables better visibility during application
  • With permanently integrated glow lamp and flat-blade screwdriver blade

  • Full safety insulation

  • Attachment clip

  • Made in Germany

According to DIN VDE 0680-6:1977-04

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thickness of cutting edge x width of cutting edge

0.5 x 3 mm

Blade length

68 mm

Length

163 mm

Design

With holding clip

Display

Glow lamp

Min./max. voltage range AC

150-250 V/AC

Material of handle

Polycarbonate

Material of screwdriver blade

Tool steel

Surface of the screwdriver blade

Burnished

Colour

Black, Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information