Single pressure magnet snap catch
Single magnetic push latch
CLSR-MAGN-PRESS-PLA-10KG-BLACK
Art.-no. 0683439107
EAN 4038898573449
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The door opens automatically when you press on the door panel. The door can be closed by applying light pressure to the door panel
Specified dimensions not binding. Subject to technical changes.
Product information
Datasheets(X)
![]() | |
Material | Nylon (polyamide) |
Colour | Black |
Length | 72 mm |
Width | 40 mm |
Height | 17 mm |
Hole distance | 32 mm |
Holding capacity | 10 kg |
