Sleeve anchor W-CNM hex nut non-ETA
Sleeve anchor W-CNM steel zinc hex nut non-ETA
ANC-TYPE-(W-CNM)-(A2K)-H240-M10X60MM
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
With internal thread for bolts and screws with metric thread, for uncracked concrete, zinc-plated steel
Wide Applications
- Can be used for medium and heavy load range
- Suitable for fastening: Transfer lines on the ground for which installation flush with the surface is specified; steel structures, metal profiles, brackets, foot plates, cable conduits, piping, mounting rails, etc.
Easy installation
- Minimal force needed when setting the anchor
- Can be loaded immediately – no waiting times
- No setting tools required
- Can be set fl ush with the surface: Attached parts can be removed/mounted again at any time
- Reliable installation due to application of prescribed torque during anchoring
Product information
Datasheets(X)
Drill diameter | 14 mm |
Drilling depth | 70 mm |
Surface | Zinc plated |
Type description | W-CNM |
Torque during anchoring (T inst) | 40 Nm |