Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Sleeve anchor W-CNM hex nut non-ETA

ANC-TYPE-(W-CNM)-(A2K)-H240-M12X73MM

Art.-no. 593401273

EAN 4099618152184

Individual price display after login
Sleeve anchor W-CNM hex nut non-ETA

Art.-no. 593401273

Individual price display after login
Quantity
PU

Exclusively for business customers

Register now and access more than 125,000 products

With internal thread for bolts and screws with metric thread, for uncracked concrete, zinc-plated steel

Wide Applications


  • Can be used for medium and heavy load range

  • Suitable for fastening: Transfer lines on the ground for which installation flush with the surface is specified; steel structures, metal profiles, brackets, foot plates, cable conduits, piping, mounting rails, etc.


Easy installation


  • Minimal force needed when setting the anchor

  • Can be loaded immediately – no waiting times

  • No setting tools required

  • Can be set fl ush with the surface: Attached parts can be removed/mounted again at any time

  • Reliable installation due to application of prescribed torque during anchoring
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drill diameter

18 mm

Drilling depth

85 mm

Surface

Zinc plated

Type description

W-CNM

Torque during anchoring (T inst)

75 Nm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information