Sleeve anchor W-CTM hex screw non-ETA
Sleeve anchor W-CTM steel zinc hex screw non-ETA
ANC-TYPE-(W-CTM)-(A2K)-H15-M10X60MM
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
With hexagon bolt and washer, for non-cracked concrete, zinc plated steel
Wide Applications
- Can be used for medium and heavy load range
- Suitable for fastening: Transfer lines on the ground for which installation flush with the surface is specified; steel structures, metal profiles, brackets, foot plates, cable conduits, piping, mounting rails, etc.
Easy installation
- Minimal force needed when setting the anchor
- Can be loaded immediately – no waiting times
- No setting tools required
- Can be set fl ush with the surface: Attached parts can be removed/mounted again at any time
- Reliable installation due to application of prescribed torque during anchoring"
Product information
Datasheets(X)
Drill diameter | 14 mm |
Drilling depth | 70 mm |
Surface | Zinc plated |
Type description | W-CTM |
Torque during anchoring (T inst) | 40 Nm |