Slotted cheese head DIN 84, A2 stainless steel, plain
DIN 84 plain A2 stainless steel
SCR-CYL-DIN84-A2/70-SL-M4X16
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 16 mm |
Head diameter (dk ) | 7 mm |
Head height (k1) | 2.6 mm |
Standards | DIN 84 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Cheese head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Product class | A |
Datasheets(X)
CAD data (available after login)