Slotted round head screw W-0226, A2 stainless steel, plain, with slot
W-0226 stainless steel, A2, plain
SCR-MHD-A2-SL-M4X8
Register now and access more than 125,000 products
Flat head means you can make full use of load surfaces – no damage to transported goods from protruding screw heads.
For fastening soft materials (wood, plastic, etc.) to metal frames etc., e.g. truck structures.
![]() | |
Thread type x nominal diameter (d1) | M4 |
Longueur (l1) | 8 mm |
Head diameter (dk) | 10 mm |
Head height (k1) | 2.2 mm |
Standards | WN 226 |
Material | Stainless steel A2 |
Property class | 50 |
Finition | Plain |
RoHS-compliant | Yes |
Head type | Truss head |
Type d’entrainement | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Datasheets(X)
CAD data (available after login)