Slotted round head screw W-0231, steel 4.8, zinc-plated, with slot
W-0231 steel 4.8 zinc plated
SCR-MHD-4.8-SL-(A2K)-M8X25
Art.-no. 02318 25
EAN 4011231284882
Register now and access more than 125,000 products
Flat head means you can make full use of load surfaces – no damage to transported goods from protruding screw heads.
Datasheets(X)
CAD data (available after login)
For fastening soft materials (wood, plastic, etc.) to metal frames etc., e.g. truck structures.
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 25 mm |
Head diameter (dk) | 19 mm |
Head height (k1) | 4.4 mm |
Standards | WN 231 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Truss head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
