Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Slugging box wrench

Slugging box wrench, impact special
SCHLAG-RINGSCHLUESSEL 642-75

Art.-no. 1952000703

EAN 4000896027859

Individual price display after login
Slugging box wrench

Art.-no. 1952000703

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • For extremely heavy-duty, impact-like stress

  • Special steel

  • DIN 7444
Notice

US dimensions on request

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

75 mm

Ring thickness

33 mm

Length

330 mm

Product weight (per item)

2768.300 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information