Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Small abrasives assortment

Small abrasives assortment Sysko
SMLABR-SYSKO-FLPDISC-32PCS

Art.-no. 5964057800

EAN 4046777219920

Individual price display after login
Small abrasives assortment

Art.-no. 5964057800

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For machining weld seams, removing lacquers and paints, deburring edges and derusting — especially in hard-to-reach places.

Comfortable and non-slip


Ergonomic and rubberised handle



Effortless work and ideally suited for confined spaces


Lightweight and compact design



Optimum adjustment to application


With speed control

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

32 PCS

Small abrasives assortment including:
2 x
Mini alumina-zirconia vulcanised fibre disc

FBRDISC-MINI-ZC-G40-D50MM

Description: High removal rate and a long service life due to tough alumina-zirconia abrasive grain
Quantity: 2 x
2 x
Mini alumina-zirconia vulcanised fibre disc

FBRDISC-MINI-ZC-G60-D50MM

Description: High removal rate and a long service life due to tough alumina-zirconia abrasive grain
Quantity: 2 x
Mini alumina-zirconia vulcanised fibre disc
2 x
Mini alumina-zirconia vulcanised fibre disc

FBRDISC-MINI-ZC-G36-D50MM

Description: High removal rate and a long service life due to tough alumina-zirconia abrasive grain
Quantity: 2 x
RED PERFECT<SUP>®</SUP> 3D mini non-woven disc
2 x
RED PERFECT® 3D mini non-woven disc

SNDDISC-NYLFLC-COARSE-D50MM

Description: For matting, satin finishing and finishing (final sanding) and for matching pre-ground, flat and slightly profiled components made of high-grade steel with high requirements for decorative surfaces
Quantity: 2 x
RED PERFECT<SUP>®</SUP> 3D mini non-woven disc
2 x
RED PERFECT® 3D mini non-woven disc

SNDDISC-NYLFLC-MEDIUM-D50MM

Description: For matting, satin finishing and finishing (final sanding) and for matching pre-ground, flat and slightly profiled components made of high-grade steel with high requirements for decorative surfaces
Quantity: 2 x
2 x
RED PERFECT® 3D mini non-woven disc

SNDDISC-NYLFLC-FINE-D50MM

Description: For matting, satin finishing and finishing (final sanding) and for matching pre-ground, flat and slightly profiled components made of high-grade steel with high requirements for decorative surfaces
Quantity: 2 x
Lamella flap disc Mini-Disc alumina zirconia
2 x
Lamella flap disc Mini-Disc alumina zirconia

FLPDISC-MINI-ZC-PLA-SR-G40-D50

Description:
Grid size: 40; 50 mm; 3M Roloc system
Compatible with 3M Roloc system
Quantity: 2 x
Lamella flap disc Mini-Disc alumina zirconia
2 x
Lamella flap disc Mini-Disc alumina zirconia

FLPDISC-MINI-ZC-PLA-SR-G60-D50

Description:
Grid size: 60; 50 mm; 3M Roloc system
Compatible with 3M Roloc system
Quantity: 2 x
Lamella flap disc Mini-Disc alumina zirconia
2 x
Lamella flap disc Mini-Disc alumina zirconia

FLPDISC-MINI-ZC-PLA-SR-G80-D50

Description:
Grid size: 80; 50 mm; 3M Roloc system
Compatible with 3M Roloc system
Quantity: 2 x
Lamella flap disc Flexi-Disc
2 x
Lamella flap disc Flexi-Disc

FLPDISC-FLEXI-ZC-PLA-SR-G40-D50

Description:
Grid size: 40; 50 mm; 3M Roloc system
For machining hard-to-reach areas such as radii and fillet welds
Quantity: 2 x
Lamella flap disc Flexi-Disc
2 x
Lamella flap disc Flexi-Disc

FLPDISC-FLEXI-ZC-PLA-SR-G60-D50

Description:
Grid size: 60; 50 mm; 3M Roloc system
For machining hard-to-reach areas such as radii and fillet welds
Quantity: 2 x
Lamella flap disc Flexi-Disc
2 x
Lamella flap disc Flexi-Disc

FLPDISC-FLEXI-ZC-PLA-SR-G80-D50

Description:
Grid size: 80; 50 mm; 3M Roloc system
For machining hard-to-reach areas such as radii and fillet welds
Quantity: 2 x
1 x
Holder for small abrasives

HOLD-FLPDISC-50MM-6MM

Description:
Shank diameter: 6 mm; Washer diameter: 50 mm; Length: 65 mm
Quantity: 1 x
1 x
Bristle disc

CLNBRSH-BRISTLEDISC-GREEN-G50-D50

Description:
50 mm; 3M Roloc system; 50
For cleaning and removing coatings or dirt on metals, concrete, natural stone, wood and plastic
Quantity: 1 x
1 x
Small abrasives mini compact fleece disc

SNDDISC-NYLFLC-COMPACT-VERYFINE-D50

Description:
Grid size: 400-600; 50 mm; Compatible with 3M Roloc system
With quick-change mounting
Quantity: 1 x
Mini Nylon Fleece Disc
2 x
Mini Nylon Fleece Disc

SNDDISC-NYL-FLC-D50MM

Description:
50 mm
Compatible with 3M Roloc system
Quantity: 2 x
Mini Polishing Disc
1 x
Mini Polishing Disc

POLDISC-50MM

Description:
50 mm
For high-gloss polishing or buffing of all polishable materials in conjunction with a polishing paste
Quantity: 1 x
1 x
Pneumatic hand-held sander DSW 15

DIEGRIND-PN-DSW15

Description: Powerful, small pneumatic hand-held sander for repairing minor paintwork damage
Quantity: 1 x
System insert, foam 8.4.1
1 x
System insert, foam 8.4.1

SYSINRT-FOAM-(F.5964057800)

Description: For safely storing work tools and products for material processing and machines. Can be used in combination with other system partitions.
Quantity: 1 x
System case 8.4.1
1 x
System case 8.4.1

SYSCASE-8.4.1.

Description:
500 x 380 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information