Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Small digital depth gauge

Depth gauge digital small
DPGAU-DGT-(0-25MM)-LIMBL53MM

Art.-no. 071576 140

EAN 4052712499920

Individual price display after login
Small digital depth gauge

Art.-no. 071576 140

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Digital depth gauge with digital display
  • Round depth gauge/2.5 mm

  • Functions: mm/inches shift; Off/On/Zero (0 key)

  • Includes CR 2032 battery
Notice

Supplied in plastic case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Scale value

0.01 mm

Min./max. length measuring range

0-25 mm

Limb length

53 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information