Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Snap-off blade

Snap-off blade plain standard
BLDE-KNFE-BREAKOFF-9MM

Art.-no. 071566 07

EAN 4011231745819

Individual price display after login
Snap-off blade

Art.-no. 071566 07

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust blade with long service life
  • Ice-hardened blade

  • 3-facet cut

  • In convenient dispenser
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Blade length

85 mm

Blade width

9 mm

Thickness of blade

0.4 mm

Material

Steel

Cutting edge length

80 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information