Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Socket 3/8 inch and 1/2 inch assortment of 11 pieces

Brake calliper tool set, 11 pieces
TL-BRKCAL-SET-11PCS

Art.-no. 096517 110

EAN 4061975089816

Individual price display after login
Socket 3/8 inch and 1/2 inch assortment of 11 pieces

Art.-no. 096517 110

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Special tools for installing and removing brake callipers, in plastic case

Practical assortment of 11 pieces for the automotive sector


  • Suitable for manual use with DIN 3120 reversible ratchets, such as for BMW, VW, Porsche, Audi and Ford

  • Short hexagon socket 7, 8 and 9 mm: Audi TT (MY ≥2007), A4 (≥2001), A6 (≥2005), A8, VW T5, Mercedes W164 (M-Class), W204 (C-Class), W251 (R-Class)

  • Special profile 11.5 and 15 mm: Audi Q7, S8, Porsche Macan, Cayenne and Cayman

  • Special profile 20 mm: Audi A8, S6, Porsche Cayenne

  • Special profile 22 mm: Audi A5, A6 and A7

  • Tip: Hexagon socket as well as various special profiles 11.5, 15, 20, 22 mm

  • Drive: Square socket 3/8 inch and 1/2 inch, ball catch groove


Chrome-vanadium steel for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a service life far longer than average

  • The durability of the tools reduces costs for replacement and storage

  • The robust plastic case with aluminium snap lock has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • Missing tools can be spotted at a glance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

11 PCS

Width x height x depth

262 x 68 x 173 mm

Socket 3/8 inch and 1/2 inch assortment of 11 pieces including:
3/8 inch socket wrench, hexagon socket, metric, very short
1 x
3/8 inch socket wrench, hexagon socket, metric, very short

SKTWRNCH-3/8IN-HEXSKT-MINI-7MM

Description:
Length: 24 mm; Hexagon socket
Ideal for assembly or disassembly of brake callipers
Quantity: 1 x
3/8 inch socket wrench, hexagon socket, metric, very short
1 x
3/8 inch socket wrench, hexagon socket, metric, very short

SKTWRNCH-3/8IN-HEXSKT-MINI-8MM

Description:
Length: 24 mm; Hexagon socket
Ideal for assembly or disassembly of brake callipers
Quantity: 1 x
3/8 inch socket wrench, hexagon socket, metric, very short
1 x
3/8 inch socket wrench, hexagon socket, metric, very short

SKTWRNCH-3/8IN-HEXSKT-MINI-9MM

Description:
Length: 24 mm; Hexagon socket
Ideal for assembly or disassembly of brake callipers
Quantity: 1 x
3/8-inch socket wrench, 10-sided With knurling
1 x
3/8-inch socket wrench, 10-sided With knurling

SKTWRNCH-3/8IN-10SD-15MM

Description:
Length: 30 mm; Ten-sided head
Ideal for assembly or disassembly of brake callipers
Quantity: 1 x
1/2-inch socket wrench, 10-sided
1 x
1/2-inch socket wrench, 10-sided

IMPSKT-1/2IN-10SD-11,5MM

Description:
Length: 50.5 mm; Ten-sided head
Ideal for assembly or disassembly of brake callipers
Quantity: 1 x
1/2 inch socket wrench, 10-sided With knurling
1 x
1/2 inch socket wrench, 10-sided With knurling

SKTWRNCH-1/2IN-10SD-20MM

Description:
Length: 38 mm; Ten-sided head
Ideal for assembly or disassembly of brake callipers
Quantity: 1 x
1/2-inch socket wrench, 7-sided
1 x
1/2-inch socket wrench, 7-sided

IMPSKT-1/2IN-7SD-22MM

Description:
Length: 47.5 mm; Seven-sided head
Ideal for assembly or disassembly of brake callipers
Quantity: 1 x
3/8 inch socket wrench, hexagon socket metric With knurling
1 x
3/8 inch socket wrench, hexagon socket metric With knurling

SKTWRNCH-3/8IN-HEXSKT-KNRL-7MM-L92MM

Description:
Length: 92 mm; Hexagon socket
Ideal for assembly or disassembly of brake callipers
Quantity: 1 x
3/8 inch socket wrench, hexagon socket metric With knurling
1 x
3/8 inch socket wrench, hexagon socket metric With knurling

SKTWRNCH-3/8IN-HEXSKT-KNRL-9MM-L50MM

Description:
Length: 50 mm; Hexagon socket
Ideal for assembly or disassembly of brake callipers
Quantity: 1 x
3/8 inch socket wrench, hexagon socket metric With knurling
1 x
3/8 inch socket wrench, hexagon socket metric With knurling

SKTWRNCH-3/8IN-HEXSKT-KNRL-11MM-L99,5MM

Description:
Length: 99.5 mm; Hexagon socket
Ideal for assembly or disassembly of brake callipers
Quantity: 1 x
3/8 inch socket wrench, hexagon socket metric With knurling
1 x
3/8 inch socket wrench, hexagon socket metric With knurling

SKTWRNCH-3/8IN-HEXSKT-KNRL-7MM-L65MM

Description:
Length: 65 mm; Hexagon socket
Ideal for assembly or disassembly of brake callipers
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information