Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Socket Head Cap Screw With hexagon socket

SCR-CYL-ISO4762-A4/70-HS1,5-M2X4

Art.-no. 00972 4

EAN 4047376718357

Individual price display after login
Socket Head Cap Screw With hexagon socket

Art.-no. 00972 4

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for business customers

Register now and access more than 125,000 products

ISO 4762/DIN 912, ≤ M24 A4-70 stainless steel, ≥ M24 A4-70 stainless steel
Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M2

Length (l1)

4 mm

Head diameter (dk)

3.8 mm

Head height (k1)

2 mm

Standards

ISO 4762

Material

Stainless steel A4

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Socket head

Drive type

Hexagon socket

Internal drive (s1)

HS1.5

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Full thread

Thread length (metric thread) (l2)

4 mm

Product class

A

Tightening torque 90% yield strength (1)

0.3 Nm

Min./max. resulting pre-load force (2)

351-703 N

Corrosion resistance class (3)

CRC III

Disc with hardness to be used

≥ 200 HV

Nut to be used with strength class

≥ 70

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information