Socket wrench 3/8 inch assortment of 19 pieces
3/8 inch socket wrench assortment TX 19 pcs
SKTWRNCH-SORT-3/8IN-TX-19PCS
Art.-no. 096512 190
EAN 4011231884402
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Socket wrench for TX screws, practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool
Extensive assortment in metal box, 19 pieces
- This assortment encompasses basic equipment that is ideal for workshop applications and mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- Missing tools can be spotted at a glance
Perfect for many practical applications
- 8 short sockets for external TX screws with widths across flats from E5 to E14
- 8 short screwdriver bits for TX screws from TX15 to TX45
- With cardan joint and an extension
- This means that almost all screw connections are possible
Powerful, efficient fastening operation
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- Can be reversed with one hand using the turntable
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
Particularly high quality for a long service life
- The surfaces are chrome-plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the tools reduces costs of replacement and storage
Product information
Datasheets(X)
Number of pieces in assortment/set | 19 PCS |
Width x height x depth | 315 x 40 x 115 mm |
Socket wrench 3/8 inch assortment of 19 pieces including:
1
x
Description:
Length: 175 mm
Quantity:
1
x
1
x
Description:
Length: 55 mm
Quantity:
1
x
1
x
3/8 socket wrench insert for external TX screws, short
SKTWRNCH-3/8IN-EXTX-E5
Description:
E5; Length: 26 mm
Quantity:
1
x
1
x
3/8 socket wrench insert for external TX screws, short
SKTWRNCH-3/8IN-EXTX-E6
Description:
E6; Length: 26 mm
Quantity:
1
x
1
x
3/8 socket wrench insert for external TX screws, short
SKTWRNCH-3/8IN-EXTX-E7
Description:
E7; Length: 26 mm
Quantity:
1
x
1
x
Description:
E8; Length: 26 mm
Quantity:
1
x
1
x
Description:
E10; Length: 26 mm
Quantity:
1
x
1
x
Description:
E11; Length: 26 mm
Quantity:
1
x
1
x
Description:
E12; Length: 26 mm
Quantity:
1
x
1
x
Description:
E14; Length: 26 mm
Quantity:
1
x
1
x
Description:
TX15; Length: 50.5 mm
Quantity:
1
x
1
x
Description:
TX20; Length: 50.5 mm
Quantity:
1
x
1
x
Description:
TX25; Length: 50.5 mm
Quantity:
1
x
1
x
Description:
TX27; Length: 50.5 mm
Quantity:
1
x
1
x
Description:
TX30; Length: 50.5 mm
Quantity:
1
x
1
x
Description:
TX40; Length: 50.5 mm
Quantity:
1
x
1
x
Description:
TX45; Length: 50.5 mm
Quantity:
1
x
1
x
Description:
TX50; Length: 50.5 mm
Quantity:
1
x
1
x
Hard foam insert for 3/8 inch socket wrench assortment
FMINRT-(096512 190)
Description:
Length x width x height: 315 x 115 x 40 mm
Clamping effect
Quantity:
1
x
1
x
Metal box, size 2 Empty
METBOX-315X115X40-SZ2
Description:
Length x width x height: 315 x 115 x 40 mm
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).