Socket wrench, curved
Double-end sock. wr., curved POWERDRIV, hex/bi-hex
DBENDSKTWRNCH-ANGL-M-PIPWRNCH-WS17



Register now and access more than 125,000 products
Design: metric, drilled through
- Short side: Bore hole
- Long side: deep hollow shape
Tip: Powerdriv
- Short side: Bi-hex
- Long side: Hexagon
Standard: ISO 2236
Material: Chrome-vanadium steel
Surface: chrome-plated
![]() | |
Width across flats | 17 mm |
Length (L) | 195 mm |
Socket wrench external diameter (D1) | 24.5 mm |
Socket wrench external diameter 2 (D2) | 21 mm |
Datasheets(X)