Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Socket wrench, hexagon, 3/4 inch Assortment of 15 pieces

3/4 inch socket wrench assortment hexagon metric
SKTWRNCH-SET-3/4IN-EXHEX-15PCS

Art.-no. 096514 15

EAN 4038898276036

Individual price display after login
Socket wrench, hexagon, 3/4 inch Assortment of 15 pieces

Art.-no. 096514 15

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Metric socket wrench for POWERDRIV®, practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool

Practical 15 piece assortment in a sturdy metal box


  • This assortment includes special equipment that is ideal for use in the workshop and for mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain securely in place during transport

  • You can see straight away if any tools are missing


Perfect for many practical applications


  • Ten short sockets with POWERDRIV drive and width across flats from 22 to 50 mm

  • With plug-in handle and cardan joint

  • This makes it suitable for almost all screwing tasks


Powerful and efficient tightening


  • The rigid extensions (available in two very long versions measuring 200 mm and 400 mm) can be used to transfer force directly

  • The T-handle allows very tight screws to be loosened

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • Can be reversed with one hand using the turntable

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws


Particularly high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The durability of the tools reduces costs for replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

15 PCS

Width x height x depth

570 x 76 x 180 mm

Socket wrench, hexagon, 3/4 inch Assortment of 15 pieces including:
1 x
3/4-inch ratchet with 2-component handle

RTCH-REV-3/4IN-FINETEETHED

Quantity: 1 x
1 x
3/4 T-handle

HNDL-T-3/4IN-L450MM

Quantity: 1 x
1 x
3/4 extension

EXT-3/4IN-L200MM

Description:
200 mm
Quantity: 1 x
1 x
3/4 extension

EXT-3/4IN-L395MM

Description:
400 mm
Quantity: 1 x
3/4" cardan joint
1 x
3/4 cardan joint

CRDNJNT-3/4IN

Quantity: 1 x
1 x
3/4 POWERDRIV® socket wrench insert metric, hexagon

SKTWRNCH-3/4IN-HEX-WS22

Description:
22 mm
Quantity: 1 x
1 x
3/4 POWERDRIV® socket wrench insert metric, hexagon

SKTWRNCH-3/4IN-HEX-WS24

Description:
24 mm
Quantity: 1 x
1 x
3/4 POWERDRIV® socket wrench insert metric, hexagon

SKTWRNCH-3/4IN-HEX-WS27

Description:
27 mm
Quantity: 1 x
1 x
3/4 POWERDRIV® socket wrench insert metric, hexagon

SKTWRNCH-3/4IN-HEX-WS30

Description:
30 mm
Quantity: 1 x
1 x
3/4 POWERDRIV® socket wrench insert metric, hexagon

SKTWRNCH-3/4IN-HEX-WS32

Description:
32 mm
Quantity: 1 x
1 x
3/4 POWERDRIV® socket wrench insert metric, hexagon

SKTWRNCH-3/4IN-HEX-WS36

Description:
36 mm
Quantity: 1 x
1 x
3/4 POWERDRIV® socket wrench insert metric, hexagon

SKTWRNCH-3/4IN-HEX-WS38

Description:
38 mm
Quantity: 1 x
1 x
3/4 POWERDRIV® socket wrench insert metric, hexagon

SKTWRNCH-3/4IN-HEX-WS41

Description:
41 mm
Quantity: 1 x
1 x
3/4 POWERDRIV® socket wrench insert metric, hexagon

SKTWRNCH-3/4IN-HEX-WS46

Description:
46 mm
Quantity: 1 x
3/4" POWERDRIV<SUP>®</SUP> socket wrench insert metric, hexagon
1 x
3/4 POWERDRIV® socket wrench insert metric, hexagon

SKTWRNCH-3/4IN-HEX-WS50

Description:
50 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information