Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Socket wrenches, 1/4 inch and 3/8 inch Assortment of 35 pieces

1/4 + 3/8 inch socket wrench assortment, 35 pcs
SKTWRNCH-SORT-1/4+3/8IN-EXHEX-35PCS

Art.-no. 096517 35

EAN 4045727588741

Individual price display after login
Socket wrenches, 1/4 inch and 3/8 inch Assortment of 35 pieces

Art.-no. 096517 35

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Practical metal box for workshop applications and mobile use, hexagon, professional-quality ZEBRA® tool

Practical 35 piece assortment of 1/4 inch and 3/8 inch sockets in a metal box


  • This assortment includes basic equipment that is ideal for use in the workshop and for mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain securely in place during transport

  • You can see straight away if any tools are missing

  • The assortment includes 25 width across flats from 4 to 22 mm


Powerful and efficient tightening


  • The rigid extensions can be used to transfer force directly

  • The reversible ratchets have an ergonomic, robust plastic handle for comfortable and safe working

  • Can be reversed with one hand using the turntable

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

35 PCS

Width x height x depth

405 x 50 x 160 mm

Product weight (per item)

3685.000 g

Socket wrenches, 1/4 inch and 3/8 inch Assortment of 35 pieces including:
1 x
1/4 inch ratchet with turntable switching

RTCH-1/4IN-72TEETH-135MM

Quantity: 1 x
1 x
Reversible ratchet 3/8 inch with turntable switching

RTCH-3/8IN-72TEETH-L175MM

Description:
Length: 175 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS4

Description:
4 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5

Description:
5 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS6

Description:
6 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS7

Description:
7 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS8

Description:
8 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS9

Description:
9 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS10

Description:
10 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS11

Description:
11 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS12

Description:
12 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS13

Description:
13 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS14

Description:
14 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5,5

Description:
5.5 mm; Length: 22 mm
Quantity: 1 x
1/4 inch socket wrench insert, metric short
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS6,3

Description:
6.3 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L53MM

Description:
53 mm
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L150MM

Description:
152 mm
Quantity: 1 x
1 x
1/4 inch cardan joint

CRDNJNT-1/4IN

Description:
Tip type: Outer square
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS10

Description:
10 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS11

Description:
11 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS12

Description:
12 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS13

Description:
13 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS14

Description:
14 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS15

Description:
15 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS16

Description:
16 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS17

Description:
17 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS18

Description:
18 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS19

Description:
19 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS20

Description:
20 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS21

Description:
21 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS22

Description:
22 mm
Quantity: 1 x
1 x
3/8 inch extension

EXT-3/8IN-L75MM

Description:
75 mm
Quantity: 1 x
1 x
3/8 inch extension

EXT-3/8IN-L125MM

Description:
125 mm
Quantity: 1 x
1 x
3/8 inch extension

EXT-3/8IN-L250MM

Description:
250 mm
Quantity: 1 x
1 x
3/8 inch cardan joint

CRDNJNT-3/8IN

Description:
Length: 55 mm
Quantity: 1 x
Hard foam insert for 1/4 inch socket wrench assortment
1 x
Hard foam insert for 1/4 inch socket wrench assortment

FMINRT-(096517 35)

Description:
Length x width x height: 390 x 155 x 50 mm
Clamping effect
Quantity: 1 x
1 x
Metal box, size 3 Empty

METBOX-405X160X50-SZ3

Description:
405 x 160 x 50 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information