Solder cable lug DIN 46211
Soldered cable lug DIN 46211
CBLLUG-SLDR-DIN46211-M6-(10-25SMM)-5,4
Register now and access more than 125,000 products
Min./max. wire cross section | 10.0-25.0 mm² |
Flange hole | M6 |
Min./max. grommet | 6.0-5.4 mm |
Material thickness | 1.50 mm |
Length x width | 29.4 x 11.0 mm |
Material | Brass |
Finition | Tin plated |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!