Solder cable lug DIN 46211
Soldered cable lug DIN 46211
CBLLUG-SLDR-DIN46211-M8-(25-50SMM)-8,2
Register now and access more than 125,000 products
Min./max. wire cross section | 25.0-50.0 mm² |
Flange hole | M8 |
Min./max. grommet | 8.0-8.2 mm |
Material thickness | 2.00 mm |
Length x width | 40.5 x 15.0 mm |
Material | Brass |
Surface | Tin plated |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!