Solder cable lug DIN 46211
Soldered cable lug DIN 46211
CBLLUG-SLDR-DIN46211-M8-(35-70SMM)-9,5
Register now and access more than 125,000 products
Min./max. wire cross section | 35.0-70.0 mm² |
Flange hole | M8 |
Min./max. grommet | 8.0-9.5 mm |
Material thickness | 2.50 mm |
Length x width | 44.4 x 17.0 mm |
Material | Brass |
Surface | Tin plated |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!