Spacer sleeve Hexagon, zinc-plated steel
Spacer sleeve steel zinc plated hexagon head
SPCESLEV-HEX-WS10-(A2K)-M6X50
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter | M6 |
Length (l) | 50 mm |
Width across flats (s) | 10 mm |
Material | Steel |
Surface | Zinc plated |
Property class | 4 |
Width across corners (e) | 11.05 mm |
Nominal diameter | 6 mm |
Datasheets(X)
CAD data (available after login)