Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Spacer sleeve Hexagon, zinc-plated steel

Spacer sleeve steel zinc plated hexagon head
SPCESLEV-HEX-WS13-(A2K)-M10X30

Art.-no. 097410 30

EAN 4011231902151

Individual price display after login
Spacer sleeve Hexagon, zinc-plated steel

Art.-no. 097410 30

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Thread type x nominal diameter

M10

Length (l)

30 mm

Property class

4

Width across flats (s)

13 mm

Width across corners (e)

14.38 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information