Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Spark plug wrench

Spark plug wrench without inner guide sleeve
SPRKPLGTL-SKTWRNCH-JOINT-SPRING-WS16

Art.-no. 071551 54

EAN 4011231742634

Individual price display after login
Spark plug wrench

Art.-no. 071551 54

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Cardan joint, spring and spring clamp

  • External guide flange 25.5 mm. Prevents damage to isolators of low-lying spark plugs

  • Without internal guide bush

  • In particular for Daimler Benz engines M 102 (200, 230E, 200T, 230TE, 230CE)

  • Design: brushed chromium-plated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

16 mm

Width across flats in inches

5/8 inch

Length (L1)

480 mm

Product weight (per item)

729.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information