Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Special 2C adhesive set 5 pcs

Special component 2C set 5 pcs
ADH-GLS/MET-2C-SPECIAL

Art.-no. 089340

EAN 4066443104640

Individual price display after login
Special 2C adhesive set 5 pcs

Art.-no. 089340

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Elastic 2C adhesive for easy bonding of glass and metal to and with each other
  • Easy application

  • High instant adhesive strength

  • Good shear and/or impact strength

  • Vibration-resistant bonding

  • Outstanding resistance to chemicals

  • Solvent-free
Notice
  • Do not expose to direct sunlight or use on very heated glass surfaces.

  • Adherend surfaces must be level/plane-parallel

  • Special adhesive does not have any gap-filling properties.

The application instructions are recommendations based on the tests we have conducted and on our experience; please carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Certificates/ Documents

 | 

 | 

Application area

Suitable for all applications requiring good shear and/or impact strength of glass, ceramic and metal, as well as combinations thereof. Also suitable for materials with very different coefficients of expansion, even with temperature and climate changes.

Instructions

The substrates must be clean, dry, and free of grease. For pre-treatment, refer to the technical data sheet.



Squeeze the activator ampoule between your fingers until the inner glass tube breaks. The activator thereby released now flows to the tip of the felt. Then remove the paper tube and apply the activator to the glass surface to be glued. The activator is solvent-free and therefore does not require flash-off time.


Now cut off the tip of the adhesive bag and apply the adhesive thinly and evenly to the metal surface. Then press the components under light pressure together for approx. 20 seconds. Remove excess adhesive immediately with a clean cloth. The glued area can be exposed to 50% load after just 15–20 minutes.

Chemical basis

Urethane acrylate

Density

1.08 g/cm³

Shelf life from production

12 Month

Contents

1.5 ml

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
IPA isopropanol cleaner

UNICLNR-(IPA-CLEANER)-500ML

For universal use
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 3
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 4
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 0
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 1
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 1
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information