Special circular saw blade For non-ferrous metals
Special circular saw blade
CRCLSAWBLDE-MET-D250X80TOTHXBO30MM












Register now and access more than 125,000 products
Tooth shape
Trapezoidal tooth/flat tooth (TT/FT).
Machine
For table saws, panel saws or chop and mitre saws
Work materials
Profile and solid materials made from aluminium and other non-ferrous alloys, acrylic resin and Pertinax
Design
Positive rake angle for easier feed. Negative rake angle, especially suitable for thin-walled aluminium profiles. Due to the negative tooth shape, the workpiece is not drawn into the saw blade, but instead provides slight resistance and can therefore be better guided by hand.
![]() | |
Diameter x saw cutting width/main blade thickness x drill hole | 250 x 3.2 / 2.2 x 30 mm |
Number of teeth | 80 PCS |
Tooth shape | Trapezium tooth/flat tooth |
Tooth geometry | Negative |
Material to be processed | Aluminium, Non-ferrous metal, Acrylic resin, Pertinax |
Side holes | Combi (2/10/60 - 2/11/63 - 2/12/64) |
Max. rotation speed | 7600 rpm |
Suitable for machine type | Mitre saws |
Datasheets(X)