Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Special circular saw blade for non-ferrous metals

Special circular saw blade
CRCLSAWBLDE-MET-D300X96TOTHXBO30MM

Art.-no. 0611030963

EAN 4011231501262

Individual price display after login
Special circular saw blade for non-ferrous metals

Art.-no. 0611030963

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The trapezoidal flat tooth ensures precise and clean cuts in non-ferrous metals

Tooth shape


  • Trapezoidal tooth/flat tooth (TT/FT)


Machine


  • For bench and panel circular saws and chop and mitre saws


Materials


  • Profile and solid materials made of aluminium and other non-ferrous alloys, acrylic resin and Pertinax


Version


  • Positive rake angle for easier feed

  • Negative rake angle, especially suitable for thin-walled aluminium profiles

  • Due to the negative tooth shape, the workpiece is not drawn into the saw blade, but instead provides slight resistance and can therefore be better guided by hand
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter x saw cutting width/main blade thickness x drill hole

300 x 3.2 / 2.5 x 30 mm

Number of teeth

96 PCS

Tooth shape

Trapezium tooth/flat tooth

Tooth geometry

Negative

Material to be processed

Aluminium, Non-ferrous metal, Acrylic resin, Pertinax

Side holes

Combi (2/10/60 - 2/11/63 - 2/12/64)

Max. rotation speed

6400 rpm

Suitable for machine type

Mitre saws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information