Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Spiral clamping pin, heavy-duty design ISO 8748 steel plain

ISO 8748 steel plain
SPRLPIN-ISO8748-6X60

Art.-no. 047580660

EAN 4046778430768

Individual price display after login
Spiral clamping pin, heavy-duty design ISO 8748 steel plain

Art.-no. 047580660

Individual price display after login
Quantity
PU
x 250 pcs
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
Nominal diameter (d1)

6 mm

Length (l1)

60 mm

Chamfer length (a1)

1.5 mm

Standards

ISO 8748

Material

Spring steel

Surface

Plain

Design

Heavy-duty design

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information