Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Spiral clamping pin, standard design ISO 8750 A2 stainless steel plain

ISO 8750 A2 stainless steel, plain
SPRLPIN-ISO8750-A2-4X14

Art.-no. 026744 14

EAN 4060052352478

Individual price display after login
Spiral clamping pin, standard design ISO 8750 A2 stainless steel plain

Art.-no. 026744 14

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l1)

14 mm

Chamfer length (a1)

1.1 mm

Standards

ISO 8750

Material

Stainless steel A2

Surface

Plain

Design

Standard design

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information