Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Spiral clamping pin, standard design ISO 8750 steel plain

ISO 8750 plain steel
SPRLPIN-ISO8750-3X24

Art.-no. 047500324

EAN 4057708208593

Individual price display after login
Spiral clamping pin, standard design ISO 8750 steel plain

Art.-no. 047500324

Individual price display after login
Quantity
PU
x 5000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3 mm

Length (l1)

24 mm

Chamfer length (a1)

0.9 mm

Standards

ISO 8750

Material

Spring steel

Surface

Plain

Design

Standard design

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information