Spirit level made of light metal
Light-metal spirit level, sturdy
LEVL-LMET-(MSRESRF-MILLED)-40CM
Art.-no. 0714644204
EAN 4050642408968
Register now and access more than 125,000 products
Excellent readability and long service life
- Acrylic glass vial block with inlaid, corrosion-proof reading rings and fluorescent vial liquid
- High level of UV resistance prevents discolouration of the liquid
- Very smooth surface with red electrostatic powder coating for easy cleaning
High accuracy
- Optimised indicator movement for precise work in fluctuating temperatures, whatever the weather
- Robust light metal profile for precise measurements
Datasheets(X)
The spirit level can be used in various fields, such as construction, joinery, installation, landscaping and gardening or for precise alignment of vehicles.
![]() | |
Length (L) | 40 cm |
Height (H) | 20 mm |
Width (B) | 50 mm |
Measuring accuracy (per length) | 0.5 mm/m |
Measuring accuracy for overhead measurements (per length) | 0.75 mm/m |
Degrees measuring accuracy | 0.029 degree |
Degrees measuring accuracy for overhead measurements | 0.043 Degree |
